Select Country and Language Canada / French
Changer de pays
ABMM-AT-D | PANDUIT

PANDUIT | ABMM-AT-D | Cable Tie Mount, High Temperature Adhesive, 0.75 Inch x 0.75 Inch (19.1 mm x 19.1 mm), White, pack of 500

  • Réf. fabricant ABMM-AT-D
  • PART #PAN-ABMM-AT-D
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Description

Cable Tie Mount, High Temperature Adhesive, 0.75 Inch x 0.75 Inch (19.1 mm x 19.1 mm). Superior adhesive for long term reliability. 2-up mount configuration speeds liner removal and installation. Four-way cable tie entry for easy orientation of wires and cables. Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled. Use with Panduit cable ties for a complete wire routing solution. Material is ABS. Use with Miniature through Intermediate Panduit Cable Ties. Color is White.

Caractéristiques
  • Superior adhesive for long term reliability
  • 2-up mount configuration speeds liner removal and installation
  • 4-way cable tie entry makes part orientation fast and easy
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Used with Panduit cable ties for a complete wire routing solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires