Select Country and Language Canada / French
Changer de pays
ABMT-A-C20 | PANDUIT

PANDUIT | ABMT-A-C20 | Cable Tie Mount, Adhesive, 1.12"x1.12" (28.5mm x 28.5mm), Black, Pack of 100

  • Réf. fabricant ABMT-A-C20
  • PART #284462
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Caractéristiques
  • Used with Panduit cable ties for a complete wire routing solution
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Tear tab provides fast and easy liner removal to speed installation
  • For indoor use