Select Country and Language Canada / French
Changer de pays
AC22 | CDVI AMERICAS

CDVI AMERICAS | AC22 | ATRIUM AC22 access control system, 2 door/2 reader (expandable up to 10-Doors), user-friendly web server, preassembled power supply, card enrollment mode, on-board Ethernet port

  • Réf. fabricant AC22
  • PART #454419
Environmental: INDOOR
FIPS201 Compliance: FIPS201 COMPLIANT
Interface: RS485
Mounting: DOUBLE GANG ELECTRICAL BOX
Number of Readers: 16
Number of Users: 1000 TO 1999
Output Voltage: 12 VOLTS DC
Product Type: EXIT DEVICE CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The AC22 is ATRIUMs powerful 2-door main controller. 8 additional doors can be added to the AC22 main controller, using AX22 door expansion units, for a total of 10 doors. The AC22 main controllers on-board Ethernet port with AES 256-bit encryption includes a user-friendly embedded web server enabling you to manage Users/Cards, lock or unlock doors, view system events and display controller information from any place in the world! The AC22 main controller includes a pre-assembled universal power supply and features an RS-485 auto-detection communication bus eliminating the need for confusing jumper and DIP switch settings. Keep RS-485 cable expenditures to a minimum using common 4 conductor quad cable. Industry-unique and effortless card enrollment mode minimizes system start up and simplifies your life. Implement secure access control quickly without a computer!

Caractéristiques
  • 1,000 users/cards
  • 100 Access Levels
  • 100 Schedules each supporting 100 time periods
  • 1,000 Event Buffer
  • 10 Areas
  • Control 2 doors / readers (up to 10 doors with four AX22 2-door expanders)
  • Embedded Web Server
  • On-board Ethernet Port with AES 256-bit encryption
  • Smart and unique auto-detection card reader format
  • 1220m (4000ft) 4 conductor RS-485 expansion bus (No jumpers or DIP switches)
  • Auto-detect hardware modules
  • Quick and easy card enrollment procedure
  • Auto-resume fuseless technology
  • Pre-assembled universal power supply (120V / 240V)
  • Ultra fast firmware update (less than 10 seconds)
  • FREE Management Software
  • Wiegand & ABA Track II magnetic stripe compatible
  • Maintenance-friendly snap on terminal connectors
  • Comprehensive LED status indicators
Applications

Web Server

Spécifications
  • Input Specifications
  • Reader Inputs/Ports 2
  • Multi-purpose inputs 10 (20 using zone doubling)
  • Output Specifications
  • Lock outputs 2 (750mA @ 12V DC)
  • Relay Outputs 2 Form C relays (Dry Contact)
  • 5A @ 250 V AC, 7A @ 125 V AC, 7A @ 30V DC
  • Electrical cations
  • Power input 85 V AC to 264 V AC, 50/60 Hz
  • Supply Current 3.3A switching power supply
  • Battery backup one 12V DC, 4.5Ah or 7Ah, gel type battery
  • Communication
  • Auto-detect hardware modules (No DIP Switches)
  • On-board Ethernet, RS-485 Bus expa bus
  • Size
  • Cabinet size :40 cm (H) x 32 cm (W) x 9 cm (D)
  • 15.7 (H) x 12.6 (W) x 3.6 (D)
  • PCB dimensions 19.9cm (7.83) x 18 cm (7.09)
  • Environment -22C to 50C (-4F to 122F)
  • On-board Protection
  • Auxiliary outputs 1A (12V DC)
  • Fuseless protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires