Select Country and Language Canada / French
Changer de pays
AC220 | FLUKE

FLUKE | AC220 | AC220 SureGrip(tm) Alligator Clips

  • Réf. fabricant AC220 | 1610103
  • PART #267956
Type: POWER
Description

SureGrip(tm) accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement. One pai r (red, black) of small, insulated, nickel plated jaws Blunt tip grabs round screw heads up to 9.5 mm Recommended for use with TL222 and TL224 test leads CAT IV 600 V, CAT III 1000 V, 10 A rating. UL Listed One year warranty

Caractéristiques
  • One pair (red, black) of small, insulated, nickel plated jaws
  • Blunt tip grabs round screw heads up to 9.5 mm
  • Recommended for use with TL222 and TL224 test leads
  • CAT IV 600 V, CAT III 1000 V, 10 A rating. UL Listed
  • One year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires