Select Country and Language Canada / French
Changer de pays
AC285 | FLUKE

FLUKE | AC285 | AC285 SureGrip(tm) Alligator Clips

  • Réf. fabricant AC285 | 1610159
  • PART #265927
Type: DATA
Description

SureGrip(tm) accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement. One pair (red, black) of large alligator clips with nickel-plated steel jaws Multi-purpose tooth pattern grips anything from fine gauge wire to a 20 mm bolt Recommended for use with TL222 and TL224 test leads CAT IV 600 V; CAT III 1000 V, 10 A rating. One year warranty

Caractéristiques
  • One pair (red, black) of large alligator clips with nickel-plated steel jaws
  • Multi-purpose tooth pattern grips anything from fine gauge wire to a 20 mm bolt
  • Recommended for use with TL222 and TL224 test leads
  • CAT IV 600 V; CAT III 1000 V, 10 A rating.
  • One year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires