Select Country and Language Canada / French
Changer de pays
AC4M6SV | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AC4M6SV | Pedestal Caster Kits

  • Réf. fabricant AC4M6SV
  • PART #438297
Color: BLACK
Type: CASTERS/LEVELING FEET
Description

Order two swivel caster kits or one swivel caster kit plus one stationary caster kit. Height = 3.72 in. (94 mm) Wheel diameter = 3.00 in. (76 mm) Load rating each = 210 lb. (95 kg)