Select Country and Language Canada / French
Changer de pays
AC8105 | WIREMOLD

WIREMOLD | AC8105 | Ac raised floorbox

  • Réf. fabricant AC8105
  • PART #323396
Components: DEVICE / JUNCTION / OUTLET BOX
Type: METALLIC
Description

The AC8105 has a 5" [127mm] depth design with an extra 2" [51mm] of width for additional wiring capacity. This box can accommodate four duplex power receptacles on one side. Power plate with duplex knockouts included with box. The communication plate will accept at least three communication adapters for up to 18 ports of activation. Lids rotate 180 for easy orientation. Gray lids are diecast zinc construction. NOTE: For custom options, consult factory. All boxes are sold with one power plate: 4" [102mm] deep boxes have plate with two power duplex receptacle KOs, 5" [127mm] deep boxes have plate with four power duplex receptacle KOs. All communication plates sold separately.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires