Select Country and Language Canada / French
Changer de pays
ACA-30-550 | BLONDER TONGUE

BLONDER TONGUE | ACA-30-550 | Apartment Complex Amplifier

  • Réf. fabricant ACA-30-550
  • PART #217670
Description

The ACA Series are indoor broadband distribution amplifiers designed to be used in RF distribution systems such as those for apartment complexes, hospitals, schools, prisons, and hotels. Two way models are available in 550, 750 and 860 MHz bandwidths w ith a passive return path of 5-30 MHz. A one way model is also available in a 550 MHz bandwidth only. ACA's are housed in a compact, aluminum chassis that provides excellent heat dissipation. An external power transformer is provided for use with 117 V AC power. The unit can also be powered directly with 24 V AC.

Caractéristiques
  • Models Available in 550, 750 and 860 MHz Bandwidths
  • Built-in Variable Gain and Slope Controls
  • Push-Pull Hybrid Module Design
  • Aluminum Chassis Provides Excellent Heat Dissipation
  • 5-30 MHz Passive Return Models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires