Select Country and Language Canada / French
Changer de pays
ACA-35-1000 | BLONDER TONGUE

BLONDER TONGUE | ACA-35-1000 | Apartment Complex Amplifier

  • Réf. fabricant ACA-35-1000
  • PART #380674
Description

The ACA-35-1000 is an economical 1 GHZ indoor broadband distribution amplifier, designed for RF distribution systems, such as apartment complexes, hospitals, schools, prisons, and hotels. The ACA-35- 1000 amplifier has 35 dB of operational gain and has a gain control range of 16 dB. These amplifiers employ pushpull discrete amplifier stages with surface mount technology. The ACA -35-1000 is housed in a compact, aluminum chassis that provides excellent heat dissipation. The amplifier is powered via a n internal 117 V AC power supply.

Caractéristiques
  • One-Way Operation 40 to 1000 MHz
  • Discrete Push-Pull Amplifier Stages
  • Built-in Variable Gain Control
  • Surface Mount Technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires