Select Country and Language Canada / French
Changer de pays
ACA-IC2K26-10 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ACA-IC2K26-10 | Contactless adhesive tag with smart card technology programmed to Wiegand 26-bit format

  • Réf. fabricant ACA-IC2K26-10
  • PART #348987
Color: GREY
Dimensions: APPROX. 1.3" DIA. X .07" THICK
Format: 26-BIT
Frequency: 125 KHZ
Memory: 2K BITS
Product Type: TAG CREDENTIAL
Read Format: MULTI-TECHNOLOGY
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Description

The adhesive tag complies with 15693 ISO standards for smart card technology and operates at 13.56 MHz. It works with the R10, R40, and RK40 iCLASS Readers. The tag is Wiegand 26-bit and 2K (256 Byte) with two application areas. The tag is black plastic with adhesive backing that attaches to non-metallic surfaces. It is programmed and has inkjet matching numbers. Each package contains ten tags.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires