Select Country and Language Canada / French
Changer de pays
ACC38-A-M | PANDUIT

PANDUIT | ACC38-A-M | Cord Clip, Adhesive, 0.38 Inch (9.7 mm) Bundle Diameter, Natural Color Nylon 6.6, pack of 1000

  • Réf. fabricant ACC38-A-M
  • PART #511888
RoHS Compliant: NOT DECLARED
Type: CLAMPS AND CLIPS
Description

Cord Clip. Adhesive, 0.38 Inch (9.7 mm) Bundle Diameter. Use to hold cords, cable or wire bundles. Bundles are easily snapped into or out of the clips. Use Indoors. Material is Nylon 6.6. Color is Natural.