Select Country and Language Canada / French
Changer de pays
ACD-IC16KP26-50 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ACD-IC16KP26-50 | Contactless smart card programmed to Wiegand 26-bit format; operates at 125 kHz or 13.56 MHz; has 16 1 kb application areas

  • Réf. fabricant ACD-IC16KP26-50
  • PART #395037
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: 26-BIT
Frequency: 125 KHZ
Memory: 16K BITS
Product Type: MISCELLANEOUS CARD
Read Format: PROXIMITY WIEGAND
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Description

The card complies with 15693 and 14443B ISO standards for smart card technology. The card operates at 125 kHz or at 13.56 MHz, making it suitable for systems with combinations of proximity and smart card technology. It works with the R10, R40, and RK40 iCLASS Readers. The card is programmed to Wiegand 26-bit format. It has sixteen1 Kb application areas (2K Byte capacity). The cards extra memory is suitable for multiple applications such as biotechnology. It is programmed, has a glossy finish, and has inkjet matching numbers

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires