Select Country and Language Canada / French
Changer de pays
ACD-IC2K26-50 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ACD-IC2K26-50 | 13.56 MHz contactless smart card programmed to Wiegand 26-bit format; two 1 kb application areas

  • Réf. fabricant ACD-IC2K26-50
  • PART #348986
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: 26-BIT
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: MISCELLANEOUS CARD
Read Format: PROXIMITY WIEGAND
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Description

The card complies with 15693 ISO standards for smart card technology and operates at 13.56 MHz. It works with the R10, R40, and RK40 iCLASS Readers. The card is programmed to Wiegand 26-bit format. It has two 1 Kb application areas (256 Byte capacity). It has a glossy finish and inkjet matching numbers.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires