Select Country and Language Canada / French
Changer de pays

BOGEN | ACD2X2 | Amplified drop-in ceiling speaker, 2 ft. x 2 ft.

  • Réf. fabricant ACD2X2
  • PART #304673

Bogen's ACD2X2 2 ft. x 2 ft. Amplified Drop-in Ceiling Speaker is a full-range speaker that allows for fast and simple installation. No accessories or other hardware required for mounting.

Must be a reseller to purchase this product

  • Quick and easy to install; wire and drop in place
  • 2 ft. x 2 ft. design fits in 2 ft. x 2 ft. and 2 ft. x 4 ft. ceiling grids
  • Finely perforated grille over entire front of speaker panel
  • 8 in. main cone speaker
  • Self-contained 1 W amplifier
  • Front-mounted volume control
  • Support rail for 2 ft. x 4 ft. ceilings included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires