Select Country and Language Canada / French
Changer de pays
ACF001 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | ACF001 | Rack Air Distribution Unit 2U 120V 60 Hz

  • Réf. fabricant ACF001
  • PART #312936
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Caractéristiques
  • Mounting rails - Adjustable depth allows the unit to fit APC NetShelter enclosures or other 19 inch EIA-310-D enclosures
  • Fan control switches - Users can turn one or both fans on and off depending on the heat load
  • Fan guards - A safety measure that provides protection from the fan opening by covering the inlet
  • Dual fans - Provides fault tolerance in the event of a fan failure
  • Promotes proper airflow - Helps to maintain proper rack temperatures within the enclosure by promoting top to bottom airflow movement
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires