Select Country and Language Canada / French
Changer de pays
ACF201BLK | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | ACF201BLK | Rack Side Air Distribution 2U 115V 60 Hz

  • Réf. fabricant ACF201BLK
  • PART #326703
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Caractéristiques
  • Mounting rails - Adjustable depth allows the unit to fit APC NetShelter enclosures or other 19 inch EIA-310-D enclosures
  • Fan control switches - Users can turn one or both fans on and off depending on the heat load
  • Fan guards - A safety measure that provides protection from the fan opening by covering the inlet
  • Air turning vane - Directs air up or down the side of the rack, supplying cool air to the inlet of side to side airflow equipment
  • Dual fans - Provides fault tolerance in the event of a fan failure
  • Resettable circuit breakers - Enables a quick recovery from overload events
  • Dual A-B power inputs - Draws power from the UPS for power protection with dual feeds for redundancy
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires