Select Country and Language Canada / French
Changer de pays
ACF400 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | ACF400 | Rack Air Removal Unit SX 100-240V 50/60 Hz for NetShelter 600mm enclosures.

  • Réf. fabricant ACF400
  • PART #350025
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Caractéristiques
  • Fan guards - A safety measure that provides protection from the fan opening by covering the inlet
  • Field replaceable components - Fans and electronics module can be readily replaced without uninstalling the unit
  • Increased capacity - Higher rate of heat removal allows more equipment to be installed in each rack
  • Adjustable mounting frame - The frame can mount on Netshelter SX or VX enclosures and extends to accommodate 42U, 47U or 48U rack heights
  • Fault tolerant fan system - In the event of a fan failure, the remaining fan(s) will continue to operate
  • LCD display - Alpha numeric display which displays system parameters and alarms
  • Temperature monitoring - Changes in temperature are reported via the user interface or e-mail
  • Ducted exhaust system - Removes hot air from the data center to prevent recirculation and eliminate air mixing
  • Zero "U" solution - Mounts to the rear of the rack, leaving valuable rack space for other equipment
  • Dual A-B power inputs - Draws power from the UPS for power protection with dual feeds for redundancy
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires