Select Country and Language Canada / French
Changer de pays
ACF501 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | ACF501 | Roof Fan Tray 120V 50/60 Hz for NetShelter SX 600mm Enclosures

  • Réf. fabricant ACF501
  • PART #350023
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Caractéristiques
  • Fan guards - A safety measure that provides protection from the fan opening by covering the inlet
  • Ships fully assembled - NetShelter VX enclosures ship fully assembled reducing the time required to install equipment
  • Facilitates overhead cable management - Overhead cable troughs and partitions install toollessly on the roof of the enclosure eliminating the need for ceiling mounted or underfloor mounted cable trays; cable troughs and partitions are designed to manage both power and data cables while maintaining separation
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires