Select Country and Language Canada / French
Changer de pays
ACP00951 | LINEAR CORPORATION

LINEAR CORPORATION | ACP00951 | Telephone Entry System, Full Duplex, Hand Free, 12/24 VAC/DC, 13" Width x 3.5" Depth x 16.25" Height, 16-Gauge Powder Coated Steel Cabinet, With 4-Door Access Control

  • Réf. fabricant ACP00951 | AE1000PLUS
  • PART #418054
Type: OTHER STATIONS
Description

Telephone entry system designed for use as a primary access control device for facilities with up to 10,000 residents or users, Wiegand inputs, card reader interface, network compatible with AM3Plus, AE2000Plus and legacy units, AXNET and AccessBase2000

Caractéristiques
  • Rugged Stainless Steel Enclosure
  • Backlit Two Line Directory Display with Programmable Display Messages
  • Sidelit 12-Key Telephone Style Keypad
  • Built-In Microphone and Speaker
  • Built-In 318 MHz RF Receiver
  • Many Installation Choices Surface, Recessed, Goneck
  • Local or Remote Programming Using a PC and Accessbase 2000 or Through Browser with Built-In Axnet Software
  • 32 Security Levels, 32 Time Zones, 32 Door Schedules, and 24 Holiday Schedules
  • Relay Auto Lock/Unlock Schedule
Infos techniques et normes

ETL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires