Select Country and Language Canada / French
Changer de pays
ACP3044BC | APPLETON

APPLETON | ACP3044BC | Plug, with Clamping Ring, 30Amp, 4-pole, 4-wire

  • Réf. fabricant ACP3044BC
  • PART #APP-ACP3044BC
Type: CONTACTORS
Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, these plugs and receptacles are built of trip le coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions.