Select Country and Language Canada / French
Changer de pays
ACRC103 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | ACRC103 | In Row RC Chilled Water, 200-240V 50/60 Hz, IEC 309-16

  • Réf. fabricant ACRC103
  • PART #397479
Description

This part has been discontinued by supplier.

Caractéristiques
  • Close coupled, pumped refrigerant cooling for medium to large data center
  • Hot swappable fans - Allows system to remain operational if a fan replacement is required
  • Washable filters - Easy to maintain, cleanable, deep loading mesh filter removes particles from the return air stream
  • Predictable cooling - Placing the unit in the row of racks moves the source of cooling closer to the heat load, this eliminates air mixing and provides a predictable cooling architecture
  • Dual A-B power inputs - Draws power from the UPS for power protection with dual feeds for redundancy
  • Rack inlet control - Rack inlet control guarantees inlet temperature to IT equipment
  • Top and bottom chilled water connections - Allows chilled water to be connected from the top, if routing from overhead or bottom, if on a raised floor
  • Active response controls - Monitors and actively adjusts cooling capacity to ensure proper server inlet temperatures; through the microprocessor controller, visibility into the operation and health of the unit is provided
  • Variable speed fans - Variable speed fans reduce energy consumption during off-peak cooling periods
  • Row based architecture - Captures hot exhaust air directly from the IT equipment, thereby increasing the unit's sensible cooling capacity over traditional cooling architectures
  • Modular design - Provides scalable solutions to add cooling as demand increases
  • Scaleable densities - Allows for higher densities to be achieved by integrating containment with room, row and rack cooling system architectures
  • Casters - Provides flexibility to move the unit to wherever cooling is required
  • Easy service access - Allows for all serviceable components to be replaced/maintained by easily accessible panels/doors
  • Real Time capacity monitoring - Real time display of current and available cooling
  • Microprocessor controller - Provides proactive control and real-time monitoring via a four line, eighty character, alphanumeric display
  • Building management system integration - Send alarms and data points allowing you to manage critical building infrastructure from a single system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires