Select Country and Language Canada / French
Changer de pays
ACRD100 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | ACRD100 | InRow RD, 300mm, Air Cooled, 208-230V, 60 Hz

  • Réf. fabricant ACRD100
  • PART #397496
Caractéristiques
  • Close coupled, air, water and glycol cooling for closets, server rooms and data centers
  • Hot swappable fans - Allows system to remain operational if a fan replacement is required
  • Washable filters - Easy to maintain, cleanable, deep loading mesh filter removes particles from the return air stream
  • Containment system compatible - The unit can be combined with a rack or hot aisle containment system to eliminate hot air mixing and maximize cooling efficiency
  • Head pressure control - Modulates refrigerant head pressure to protect from coil freeze
  • Predictable cooling - Placing the unit in the row of racks moves the source of cooling closer to the heat load, this eliminates air mixing and provides a predictable cooling architecture
  • Rack inlet temperature control - Reduces the risk of hot spots at the rack level
  • Active response controls - Monitors and actively adjusts cooling capacity to ensure proper server inlet temperatures; through the microprocessor controller, visibility into the operation and health of the unit is provided
  • Variable speed fans - Variable speed fans reduce energy consumption during off-peak cooling periods
  • In-Row architecture - Captures hot exhaust air directly from the IT equipment, thereby increasing the unit's sensible cooling capacity over traditional cooling architectures
  • Modular design - Provides scalable solutions to add cooling as demand increases
  • Scaleable densities - Allows for higher densities to be achieved by integrating containment with room, row and rack cooling system architectures
  • Easy service access - Allows for all serviceable components to be replaced/maintained by easily accessible panels/doors
  • Microprocessor controller - Utilizes intelligent, active response control and real time monitoring, the system is controlled by a microprocessor providing high level control functionality and human interface via a four line, eighty character, alphanumeric display
  • Building management system integration - Send alarms and data points allowing you to manage critical building infrastructure from a single system
  • Real Time capacity monitoring - Real time display of current and available cooling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires