Select Country and Language Canada / French
Changer de pays
ACT-IC16K26-10 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ACT-IC16K26-10 | Contactless token with smart card technology programmed to Wiegand 26-bit format; 16 kb (2K byte) with 16 application areas

  • Réf. fabricant ACT-IC16K26-10
  • PART #353031
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: 26-BIT
Frequency: 13.56 MHZ
Memory: 16K BITS
Product Type: MISCELLANEOUS CARD
Read Format: PROXIMITY WIEGAND
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: KEY RING HOLE
Description

The token complies with 15693 and 14443B ISO standards for smart card technology and operates at 13.56 MHz It works with the R10, R40, and RK40 iCLASS Readers. The token is Wiegand 26-bit and 16K (2K Byte) with 16 application areas. The tokens extra memory is suitable for multiple applications such as biotechnology. It is made of black plastic and attaches to a key chain. It is programmed and has inkjet matching numbers. Each package contains ten tokens.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires