Select Country and Language Canada / French
Changer de pays
ACURT4-EX-PP | INTERLOGIX

INTERLOGIX | ACURT4-EX-PP | 4-READER PANEL AND FOUR PROX READERS FOR USE WITH THE TOPAZ A.C. SOFTWARE

  • Réf. fabricant ACURT4-EX-PP
  • PART #305743
Environmental: INDOOR
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 2
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

Integrate access control, video surveillance, alarm monitoring, and photo ID badging with the Topaz Access Control System. Topaz is packaged with everything you need to get your security system up and running quickly and reliably. Topaz software includ es a quick-start menu for Auto Configuration and Batch Add cards, which you can activate instantly with a mouse click. Topaz uses a simple browser-style interface with full-color maps, interactive icons, and point-and-click video. Packaged in complete two- and four-door starter kits and expansion kits, or as individual parts, Topaz provides everything you need for systems with up to 256 readers. Photo ID badging and report generation with preconfigured and custom reports are all part of your Topaz p ackage.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Integrated DVR support adds video recording to events reported to the Topaz system
  • Individual parts or packaged in complete kits for startup or expansion
  • Browser-style interface with Device Tree
  • Interactive color graphics with dynamic icons
  • Photo ID and badging software included
  • Intelligent controller keeps functioning even during host communications loss
  • Data Guard database corruption protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires