Select Country and Language Canada / French
Changer de pays
ADCI610-D323 | EXACQ

EXACQ | ADCI610-D323 | Illustra 610 Series HD Indoor/Outdoor Mini-Dome Camera, HD1080P, 3 - 9 mm Motorized Auto-Focus Vari-focal IR Corrected/Wide-Angle Manual Focus 1.8 - 3 mm Lens, 30 ips, PoE, Day/Night, 1/2.7 Progressive Scan CMOS Sensor, White Body, Smoked

  • Réf. fabricant ADCI610-D323
  • PART #545569
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: SMOKED
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product

Caractéristiques
  • Superior Video Quality, Even in Low-Light
  • Face and Blur Detection
  • 720P (1MP) Resolution
  • Quick and Easy Installation and Configuration
  • One-Touch Autofocus and Motorized Zoom
  • Reduced Storage Cost with H.264 and Integrated Bandwidth Management Analyticpto Five Individual and Programmable Regions of Interest
  • UL Plenum Rated Recessed Mount Included on All Indoor Models
  • 9-40 MM Lens Option Eliminates Trenching for Long Range Shots
  • Lower Cost 1080p, High-Definition
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires