Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | ADIN3PA42 | Din 3 adhesize Mt 42mm Qty 5, Size/Dims: 0.47x1.65x1.42, Material: Plastic, Finish: Black

  • Réf. fabricant ADIN3PA42
  • PART #650576

Convenient, symmetrical, 1.7 in. (43mm) DIN 3 rail with pressure-sensitive, peel-and-stick adhesive. Can be mounted to various surfaces, in a variety of locations. Fasteners may also be used (five provided per kit) for increased load rating. DIN rail i s made of UL 94V-0 rated material. Five self-adhesive DIN rails per kit.

  • DIN 3-style, symmetrical
  • Adhesive mount; fastener-capable
  • 43mm length
  • Constructed from UL 94V-0 rated black plastic
  • Sold in qty. five per catalog number
  • Optional screw mount; (5) 10-32 / M5 provided
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires