Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | ADK12A | Drip Shield Kit for One Door Encl., Size/Dims: fits B=12.00, Material/Finish: Steel/Gray

  • Réf. fabricant ADK12A
  • PART #650579

Protects door hardware from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies a re furnished to replace the standard hinge pin and door clamping assemblies. A tube of sealing compound is also supplied with each kit. Manufactured from 14 gauge steel with an ANSI 61 gray polyester powder paint finish over pretreated surfaces.