Select Country and Language Canada / French
Changer de pays
ADP-FC00-MMXTH-NLS | CORNING

CORNING | ADP-FC00-MMXTH-NLS | Fiber Optic Adapter, FC, Threaded Mount, Metal Sleeve, (OM4+/OM4/OM3/OM2/OM1/OS2)

  • Réf. fabricant ADP-FC00-MMXTH-NLS
  • PART #416255
Connector Type: FC
Type: COUPLER / ADAPTER
Description

Corning Cable Systems offers a full line of factory- and field-installable adapters in a variety of mounting configurations to ensure compatibility with the housing, panel, outlet or faceplate being utilized. Supporting a variety of connector types, the adapters are ideal for cable assembly house and manufacturing environments and local area networks (LAN) at the workstation outlet.

Spécifications
  • Fiber Category: OM4+/OM4/OM3/OM2/OM1/OS2
  • Product Type (FOJP): Fiber Optic Adapters
  • Adapter Clip: Jam
  • Adapter Housing Color: Metal
  • Adapter Housing Material: Metal
  • Adapter Insert Material: Metal
  • Adapter Mounting Type: Threaded
  • Adapter Style: Standard
  • Adapter Type: FC
Infos techniques et normes

Approval and Listings: TIA/EIA-604-4

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires