Select Country and Language Canada / French
Changer de pays
ADR3034 | APPLETON

APPLETON | ADR3034 | Receptacle, 30Amp, 4-pole, 3-wire

  • Réf. fabricant ADR3034
  • PART #APP-ADR3034
Type: CONTACTORS
Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, these plugs and receptacles are built of trip le coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions.