Select Country and Language Canada / French
Changer de pays
AE0249C520A08 | AFL TELECOMMUNICATIONS LLC

AFL TELECOMMUNICATIONS LLC | AE0249C520A08 | Flex-Span Loose Tube, Gel-Filled, ADSS Fiber Optic Cable, 24 fiber, Single-mode (OS2), Polyethylene Outer Jacket, Torque Balanced Aramid Yarns, Water Blocking using dry core technology.

  • Réf. fabricant AE0249C520A08
  • PART #372-AFLOS2-ADSSL-24
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: YES
Avantages
  • Flex-Span ADSS expands on AFL's single jacket ADSS portfolio. Flex-Span designs are
  • optimized for a broader combination of fiber counts and span lengths, providing ADSS
  • system designers more flexibility in their product selection. As its name indicates, there is
  • no support or messenger wire required, so installation is achieved in a single pass.
  • Flex-Span ADSS includes fiber counts up to 144 optical fibers and any type or
  • combination of single-mode or multimode fibers within the cable. Pole-to-polespan
  • lengths range from 50 ft. to over 1,000 ft.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires