Select Country and Language Canada / French
Changer de pays
AE90IABA3A8W | SALTO SYSTEMS

SALTO SYSTEMS | AE90IABA3A8W | AElement Wireless Electronic Lock; IA Antique Brass Base Finish; Black Reader and Anthracite Dark Grey Control Module Color; Wireless

  • Réf. fabricant AE90IABA3A8W
  • PART #691593
Sales Category: ELECTRIC PART
Description

The AElement ANSI version is specially designed to fit on most ANSI A 156.13 doors. The minimalistic design of the RFID reader looks stylish and discreet on any door. It also offers the choice of a wide range of designs and finishes.

Caractéristiques
  • Block mechanism lock
  • ID technologies available: Mifare, DESFire and Mifare Ultralight C
  • Reader body made using double layered injection construction
  • Reader dimensions: 67mm x 45mm x 17mm
  • Battery pack dimensions (inside): 116mm x 65mm x 25.5mmde always allows free egress (anti panic in combination with lock)
  • Compatible with ANSI A 156.13 standard mortise locks
  • SALTO square spindles available: 8 mm split
  • Clear dual color LED light (green/red) to indicate lock authorisation
  • Wire-fred-alone networked system through SVN technology
  • Wireless ready lock that can be upgraded to wireless online
  • Mechanical privacy function option through thumb turn on the inside (for hotel industry)
  • IP56 Compliant (external lock)
  • Fire resistantsted (90 min)
  • Fire resistant AS1530.4 listed (60 to 120 min)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires