Select Country and Language Canada / French
Changer de pays
AES-2000S | VIKING ELECTRONICS

VIKING ELECTRONICS | AES-2000S | Apartment Entry System with Accessibility Features, Flush Mount

  • Réf. fabricant AES-2000S
  • PART #667917
Description

The AES-2000 Accessible Entry System provides both audio and visual assistance for those with disabilities.

The LCD display with large 1/2" tall characters is back-lit and will display a directory of tenants as well as directions and prompts. A built in voice recorder and announcer can also provide a supporting audio message. When the EZ(TM) Access button is pressed, instructions on how to use the system are both displayed and announced.

The built in directory can support up to 525 tenant names and phone numbers and will dial a pre-programmed phone number upon selection of a tenant. Once two-way communication has been established, the tenant can activate a remote door strike by entering a Touch Tone command. A second relay is also provided to o perate an automatic door. The AES-2000 will also support keyless entry at the door via its built-in keypad, or by adding Wiegand-type proximity card readers, such as the Viking PRX-1, PRX-2, PRX-3 or PRX-4.

The unit is available in flush (AES-2000F) and surface mount (AES-2000S) configurations and features a highly vandal-resistant housing. Note: This unit requires a PB-100 for programming.

Must be a reseller to purchase this product

Caractéristiques
  • 16 position, back-lit display with 1/2" tall characters
  • Non-volatile digital voice announcer
  • Factory configured to voice announce the names for 75 apartments (expandable to 525 apartments using ERAM-4M expansion kits, see DOD# 854)
  • Non-volatile data mmory for names, phone numbers and access codes
  • Volume control
  • AES-NET card reader interface included
  • TTY jack for connection to personal teletypewriter (TTY)
  • Postal lock switch input
  • Available in surface mount (AES-2000S) or flush mount (AES-2000F) figurations
  • Keyless entry capability
  • 5 Amp door strike/magnetic lock control relays
  • Vandal-resistant features:
  • - 12 gauge stainless steel front panel
  • - 1/4" thick abrasion resistant polycarbonate display lens
  • - Metal keypad and push button switchesront panel lock
  • - Speaker protection screen
  • Weather-resistant features:
  • - Enamel coated circuit board
  • - Gasketing behind lens, speaker, keypad and perimeter of front panel
  • - Sealed switches and keypad
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires