Select Country and Language Canada / French
Changer de pays
AES-2005F | VIKING ELECTRONICS

VIKING ELECTRONICS | AES-2005F | Apartment Entry System with Accessibility Features and Color Video, Flush Mount

  • Réf. fabricant AES-2005F
  • PART #667918
Product Type: ACCESS READER
Read Format: KEYPAD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The AES-2005 Accessible Entry System provides both audio and visual assistance for those with disabilities, two-way handsfree audio communication and color composite video of who is at your door or gate entrance.

The LCD display with large 1/2" tall characters is back-lit and will display a directory of tenants as well as directions and prompts. A built in voice recorder and announcer can also provide a supporting audio message. When the EZ(TM) Access button is pressed, instructions on how to use t he system are both displayed and announced.

The built in directory can support up to 525 tenant names and phone numbers and will dial a pre-programmed phone number upon selection of a tenant. Once two-way communication has been established, the tenant can activate a remote door strike by entering a Touch Tone command. A second relay is also provided to operate an automatic door. The AES-2005 will also support keyless entry at the door via its built-in keypad, or by adding Wiegand-type proximity car d readers, such as the Viking PRX-1, PRX-2, PRX-3 or PRX-4. The unit is available in flush (AES-2005F) and surface mount (AES-2005S shown) configurations and features a highly vandal-resistant housing.

Note: This unit requires a PB-100 for programming.

Must be a reseller to purchase this product

Caractéristiques
  • Built-in high resolution color video camera with wide viewing angle, tilt/swivel adjustments and wide operating temperature
  • 16 position, back-lit display with 1/2" tall characters
  • Non-volatile digital voice announcer
  • Factory configured to voice announe the names for 75 apartments (expandable to 525 apartments using ERAM-4M expansion kits)
  • Non-volatile data memory for names, phone numbers and access codes
  • Volume control
  • AES-NET card reader interface now included
  • TTY jack for connection to personaleletypewriter (TTY)
  • Postal lock switch input
  • Available in surface mount (AES-2005S) or flush mount (AES-2005F) configurations
  • Keyless entry capability
  • 5 Amp door strike/magnetic lock control relays
  • Vandal-resistant features:
  • - 12 gauge stainless stfront panel
  • - 1/4" thick abrasion resistant polycarbonate display lens
  • - Metal keypad and push button switches
  • - Front panel lock
  • - Speaker protection screen
  • Weather-resistant features:
  • - Enamel coated circuit board
  • - Gasketing behind lens, speakeypad and perimeter of front panel
  • - Sealed switches and keypad
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires