Select Country and Language Canada / French
Changer de pays
AESUB-012 | LEVITON

LEVITON | AESUB-012 | 12" Sub-Woofer, 300W, Free-standing

  • Réf. fabricant AESUB-012
  • PART #592002
Type: SPEAKER
Caractéristiques
  • A free-standing (non-installed), powered (amplified) subwoofer that can be used to reinforce the performance of in-wall and in-ceiling installed system
  • Can be unobtrusively placed behind furnishings to provide a high impact low-frequency acoustical foundation making sound effects come alive and complete the home theater viewing experience
  • High-efficiency, high-current switching amplifier
  • JBL's PolyPlas(TM) woofer for low frequencies
  • FreeFlow(TM) flared port for increased bass response without unwanted distortion or boominess
  • Variable low-pass crossover frequency controls and a phase switch allow the AESUB to be adjusted to a room's particular acoustics and an individual's personal preference
  • LFE and line level inputs for maximum connection flexibility
Spécifications
  • Subwoofer With 400 Watt Amplifier
  • Driver Complement: 12 Inch PolyPlas(TM) Woofer
  • Enclosure Type: Front-Firing
  • Amplifier Power Output: 400 Watt RMS
  • Dynamic Power: 700 Watt Peak
  • Subwoofer Frequency Response (+/- 3 dB): 25 Hz Low-Pass Crossover Setting (Variable)
  • Input: Line-Level (Switchable To LFE)
  • Dimension: 19.75 Inch Height x 15.75 Inch Width x 16.87 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires