Select Country and Language Canada / French
Changer de pays
AF110-30-11-69 | ABB

ABB | AF110-30-11-69 | AF110 Contactor, 3 NO Power, 1 NO/1 NC Aux, 48-130V AC/DC

  • Réf. fabricant AF110-30-11-69
  • PART #489693
Rating: IP20
Type: CONTACTORS
Description

Non-reversing, mechanically interlocked, reversing AC & DC operated, UL rated, 3 phase contactor

Caractéristiques
  • Maximum UL/CSA horsepower ratings according to UL508 and CSA22.2 No. 14
  • Includes NEMA sizes 4 - 8
  • CE mark
  • 1 NO & 1 NC auxiliary contacts are standard and up to 6 additional auxiliary contacts may be added to provide a total of 8 (4 NO & 4 NC)
  • Contactors ensure positive safety between their auxiliary contact blocks.
  • D.C. ratings and D.C. control operation available
  • Easy maintenance of main contacts and coil inspection
  • Can be mounted in any position
  • Terminal lugs sold separately
  • Operates over an extended voltage range of 85% to 110% of rated control voltage
  • NEMA, UL, IEC, CSA, VDE and most other international standards
  • UL File No: E36588 (A/AF145 - AF750)
  • UL File No: E73397 (AF1350 - AF1650)
  • CSA File No: LR19700
Applications

A-Line contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000V AC. and 440 V DC. All AF contactors can be assembled side by side. The add-on auxi

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires