Select Country and Language Canada / French
Changer de pays
AF1650-30-11-70 | ABB

ABB | AF1650-30-11-70 | Non Rev Contactor, 3 Pole, 1NC/1NO Aux, 1650A, 100-250 V AC/DC Coil

  • Réf. fabricant AF1650-30-11-70
  • PART #536747
Type: CONTACTORS
Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 1000 V

Spécifications
  • Coil Voltage: 100 - 250 V AC At 50/60 Hz, 100 - 250 V DC
  • Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
  • Phase: 3 PH
  • Wattage: 315 kW At 220/230/240 V, 560 kW At 380/400 V, 600 kW At 415 V, 670 kW At 440 V, 700 kW At 500 V, 900 kW At 690 V
  • Conntion: Screw Terminal
  • Size: 438 mm Width X 392 mm Height X 244 mm Depth
  • Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
  • Maximum Breaking Capacity: 12000 A At 440 V
  • Motor Rating: 900 hp At 480 V
  • Tightening Torque: 443 in-lb
  • Wire Size: Main Conductors: 1/0 AWG - 750 MCM (UL/CSA), Auxiliary Conductors: 18 - 14 AWG (UL/CSA)
  • Endurance: Mechanical: 5 Million Cycles
  • VoltRating: 1000 V
  • Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage: -40 To +70 deg C
  • Impulse Withstand Voltage: 8 kV
  • Number Of Poles: 3
  • Enclosure: IP00 (Main Terminals), IP20 (Coil Terminals)
  • Insulation Voltage: 1000 V C 60947-4-1), 600 V (UL/CSA)
  • Operating Current: 1650 A At 40 deg C, 1450 A At 55 deg C, 1270 A At 70 deg C
Infos techniques et normes

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires