Select Country and Language Canada / French
Changer de pays
AF38Z-30-00-21 | ABB

ABB | AF38Z-30-00-21 | AFZ Contactor Non-Rev 3-Pole 3 NO, 20-60 V AC/DC Coil 1NC 1NO AC1=50A AFZ Series

  • Réf. fabricant AF38Z-30-00-21
  • PART #539787
Type: CONTACTORS
Applications

For Controlling Power Circuits Up To 690V AC And 220 V DC, For Controlling 3-Phase Motors, Non-Inductive Or Slightly Inductive Loads

Spécifications
  • Coil Voltage: 24 - 60 V AC At 50/60 Hz, 20 - 60 V DC
  • Contact Configuration: 3 NO (Main)
  • Wattage: 11 kW At 220/230/240 V, 18.5 kW At 380/400/415 V, 22 kW 440/500/690 V
  • Connection: Screw Terminal
  • Size: 45 mm Width X 86 mm Height X 86 mm Depth
  • Operatinemperature: Fitted With Thermal Overload Relay: -25 To +60 deg C, Without Thermal Overload Relay: -40 To +70 deg C
  • Operating time: 40 - 95 msec (NO closing), 38 - 90 msec (NC opening) between coil energization, 11 - 95 msec (NO opening), 13 - 98 msec ( NC closed) between coil de-energization
  • Stripping length: 14 mm
  • Screwdriver type: Flat 5.5 Diameter / Pozidriv 2
  • Tightening Torque: 22 in-lb (Main Circuit), 11 in-lb (Control Circuit)
  • Voltage Rating: 600 V (UL/CSA/NEMA), 690 V (IEC)
  • Wire Size: (1 Or 14 - 8 AWG (Main)
  • Endurance: Mechanical: 10 Million Cycles
  • Operating Current: 50 A At 40 deg C, 42 A At 60 deg C, 37 A At 70 deg C
  • Number Of Poles: 3
  • Enclosure: IP20
  • Impulse Withstand Voltage: 6 kV
  • Environmental Conditions: Maximum Operating AltitPermissible: 3000 m, Storage Temperature: -60 To +80 deg C
  • Insulation Voltage: 690 V (IEC 60947-4-1), 600 V (UL/CSA)
Infos techniques et normes

UL 508 Listed, CSA C22.2 No.14, RINA, CB, GOST, CE Certified, IEC 60947-1 / 60947-4-1 And EN 60947-1 / 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires