Select Country and Language Canada / French
Changer de pays
AFK0608SS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AFK0608SS | Floor Stands (2) 6.00" for 8, Size/Dims: 6.00x8.06, Material: SS Type 304

  • Réf. fabricant AFK0608SS
  • PART #650625
Description

Kits are easily installed on most wall-mount Hoffman enclosures. Can also be used to elevate Hoffman free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.

Caractéristiques
  • Each kit includes two stands. Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures.
  • Special heights, depths, materials and finishes can be provided on custom order. Consult factory for information.
  • Kits are easily installed on most wall-mount Hoffman enclosures. Can also be used to elevate Hoffman free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the w all-mount brackets from the enclosure.
  • Product maintains UL/CSA Type 4, 4X (stainless steel only) and Type 12 when properly installed on Hoffman Type 4 or Type 12 enclosures.
  • 12 gauge steel floor stand has an ANSI 61 gray polyester powder finish over pretreated surfaces. Stainless steel floor stand is available in Type 316 and Type 304.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires