Select Country and Language Canada / French
Changer de pays
AFLT88 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AFLT88 | Filters for Louver Plate Kits

  • Réf. fabricant AFLT88
  • PART #436096
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Design Designed for use with Louver Plate Kit. Mounting holes on filter bracket align with louver mounting holes. Hardware supplied with louvers also secures filter brackets in place. Aluminum air filters provide good arrestment of airborne dust and di rt. Filter Media Filter media is composed of layers of slit and expanded aluminum providing hundreds of adhesive coated baffle surfaces for trapping impurities. Impurities are held throughout the depth of the filter. Washing with warm water will keep t he filter clean. To achieve best results, Hoffman Filter Adhesive is recommended.