Select Country and Language Canada / French
Changer de pays
AFT44XSS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AFT44XSS | Toggle Latch for FS, Size/Dims: Type 4, 4x Qty 2, Material/Finish: SS Type 304

  • Réf. fabricant AFT44XSS
  • PART #650720
Description

Provides quick access to Type 4 and 4X floor-mount and free-stand enclosures with clamps. The 3/8-16 threaded, stainless steel toggle latches replace the standard stainless steel bolts. Operation of the toggle releases the door clamp so the door can be opened without tools. Two Type 316 stainless steel toggle assemblies included.