Select Country and Language Canada / French
Changer de pays
AG30 | MERSEN

MERSEN | AG30 | AG - Class G, fast-acting low voltage UL/CSA fuse, 30 Amps, 480V

  • Réf. fabricant AG30
  • PART #559192
Type: FUSES
Description

The Mersen Amp-Trap AG fuse series is a complete line of UL Listed Class G fuses with time-delay (above 5A rating). Class G fuses are made in four physical sizes and provide branch-circuit protection for lighting, heating, and appliance circuits.

Caractéristiques
  • Four unique sizes from 1/2 - 60 amperes do not allow inter-changeability with other fuse classes
  • Fiberglass bodies provide dimensional stability in harsh industrial settings
  • Current-limiting
  • Time-delay (above 5A)
Applications

Amp-Trap AG fuses fit right in to a wide variety of industrial applications such as lighting, heating (except in Canada where fuses must be "P" or "D" type), and appliances.

Spécifications
  • Volts: 600 V AC (1/2 to 20A), 480 V AC (25 to 60A)
  • Amps: 1/2 to 60A
  • IR: 100kA I.R. AC
  • UL Listed to standard 248-5 File E2137
  • CSA certified to standard C22.2 No. 248.5
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires