Select Country and Language Canada / French
Changer de pays
AGARD4 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AGARD4 | Finger Guard for 4 in, Size/Dims: fits Fan Pkg/Fan, Material/Finish: Steel/Chrome

  • Réf. fabricant AGARD4
  • PART #650727
Description

One finger guard is included with each Compact Axial Fan and Cooling Fan Package. Additional Finger Guards can be mounted on either side of the fan for maximum safety. All guards are chrome-plated and meet UL 507 .25-in. plug gauge test.