Select Country and Language Canada / French
Changer de pays
AGM733 | NETGEAR

NETGEAR | AGM733 | GBIC module 1000BASE-ZX fiber SFP - 1 Gbps fiber SFP ZX module

  • Réf. fabricant AGM733
  • PART #353872
Device: TRANSCEIVERS
Port 1 Device Technology: 1000BASE-ZX
Description

Netgear ProSafe Gigabit Layer 3 managed switches deliver maximum throughput and flexibility where you need it: to high-speed, high-density workgroups at the edge of the network, in the backbone of growing networks or for bandwidth-thirsty file and application servers.

Caractéristiques
  • Auto-sensing Gigabit 10/100/1000 Mbps ports with 10GbE uplinks high-speed stacking ports (up to eight switches)
  • Web-based management or command line interface (CLI) configuration
  • IEEE Industry Standards compatible. UL, CE and CSA Certified. FCC Part 15 Class A
  • VLAN, SNMP, RMON, OSPF, IGMP Support, VRRP standards capable and compliant
  • Full packet level control through switch
  • Power over Ethernet options for high-density VoIP applications
  • Full lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires