Select Country and Language Canada / French
Changer de pays
AGS808 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AGS808 | Grounding Strap, Braided, Size/Dims: #8x8.19, Material/Finish: Copper

  • Réf. fabricant AGS808
  • PART #650734
Application: RACK/CABINET/ENCLOSURE
Component: STRAPS
Description

Grounding lug is designed to provide a means of attaching a grounding conductor to an electrical enclosure. Will accept wire sizes 2 through 14. Grounding Straps can be used to provide electrical continuity between metal parts which must be electricall y connected. Each strap consists of a length of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.