Select Country and Language Canada / French
Changer de pays
AHAP330-SKIN | OBERON

OBERON | AHAP330-SKIN | Indoor AP Vanity Cover - Aerohive 330 AP

  • Réf. fabricant AHAP330-SKIN
  • PART #605719
Type: WIRELESS
Description

Oberon's 33-AHAP330-SKIN allows you to customize the appearance of the popular Aerohive Networks AP330 wireless access points. The vanity cover is made from an RF transparent plastic, and can be attached directly to the Aerohive Networks AP330 wireless access point. The 33-AHAP330-SKIN is paintable so you can customize the color of the access point to partially conceal the access point or compliment interior color schemes. Coloring the vanity cover does not void the manufacturer's warranty.

INCLUDES
- Ordering Information: P/N AHAP330-SKIN
- Four (4) mushroom head fastener
- Shipping weight: 5.5 oz. per unit

Caractéristiques
  • Secure, Convenient, Aesthetic
Spécifications
  • Vanity cover for Aerohive Networks AP330 series wireless access points
  • Fabricated from textured UL 94-5VA ABS plastic
  • The vanity cover is virtually transparent to access point wireless signals
  • Attaches to access point with mushroom head fasteners (ncluded)
  • Standard color is black, with textured semi-gloss finish
  • Vanity covers are paintable using an enamel spray paint such as Krylon (do not use oil based paint or metallic paint). Surface does not need to be treated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires