Select Country and Language Canada / French
Changer de pays
AIRCHECK-G2-KIT | NETSCOUT

NETSCOUT | AIRCHECK-G2-KIT | The NETSCOUT AirCheck G2 Wireless Tester is a simple-to-use, handheld wireless tester that allows users to quickly verify and troubleshoot 802.11 a/b/g/n/ac network availability, connectivity, and rogue detection all in a dedicated, handheld tool.

  • Réf. fabricant AIRCHECK-G2-KIT | 4762644
  • PART #704154
Type: BASIC TESTERS
Caractéristiques
  • Supports 802.11a/b/g/n/ac - All in one handheld tool for all Wi-Fi technologies including true 802.11ac 3x3 support.
  • Instant-on operation - Powers up fast and automatically starts discovering networks, access points (APs), and channel activity.
  • Touchscreen Display - 5" Touchscreen display allows for better visibility and easier access to all the available operations/inputs.
  • Get answers fast - The one-button AutoTest quickly provides a pass/fail indication of the wireless environment and identifies c ommon problems - for any level of Wi-Fi expertise.
  • Link-Live Cloud Service - Cloud-based results management dashboard provides test results, project control, and reporting capabilities for your network connectivity tests.
  • Identifies security settings for each Network and Access Point: Open, WEP, WPA, WPA2, and/or 802.1x.
  • Pinpoints Wi-Fi traffic and interference - Shows how much of each channel's bandwidth is consumed by 802.11 traffic and interference, and the APs using each channel.
  • Finds rogue APs and misbehaving clients - Flags unauthorized APs and clients. Hunt them down with the LOCATE function or find them even faster with the optional directional antenna.
  • Connection tests - Connects to networks or specific APs using WEP, WPA, WPA2, and/or 802.1x. Acquires an IP address and pings the router, gateway, and user-defined addresses to verify connectivity and network access inside and outside the firewall. Verifies connection quality.
  • Wired Ethernet Tests - Allows for quick AP backhaul and wir ing verification.
  • Designed for the field - Multi-hour battery life. One-handed operation. Rugged design.
  • Easy upgrades - The mini-USB port allows software upgrades in the field in just minutes using your laptop computer and the AirCheck G2 Manager Software.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires