Select Country and Language Canada / French
Changer de pays
AJT10 | MERSEN

MERSEN | AJT10 | AJT time-delay, Class J low voltage UL/CSA fuse, 10 Amps, 600V

  • Réf. fabricant AJT10
  • PART #559193
Type: FUSES
Description

Amp-Trap 2000 time-delay AJT fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch-circuits, for all types of loads - yet, they require only half the mounting space needed for 600V UL Class RK fuses. Time-delay characteristics h and

Caractéristiques
  • Solid-state SmartSpot indicator
  • Time-delay for motor starting and transformer inrush
  • 300kA interrupting rating, self-certified (UL witnessed)
  • Extremely current-limiting for low peak let-thru current
  • Most current-limiting UL class fuse
  • Small footprinequ
Applications

Ideal for industrial applications such as: motor circuits, mains, feeders, branch circuits; lighting, heating & general loads, transformers, control panels, circuit breaker back-up, bus duct, and load centers.

Spécifications
  • Volts: 600 V AC or less, 500V DC or less
  • Amps: 1 to 600A
  • IR: 200kA I.R. AC, 100kA I.R. DC (Self-certified for 600 V AC, 300kA I.R., UL witnessed)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires