Select Country and Language Canada / French
Changer de pays
AL1042ULADA | ALTRONIX

ALTRONIX | AL1042ULADA | NAC Power Extender - 24 V DC @ 10 amp. 4 - Class A or 4 - Class B NAC circuits, operates 2-wire Horn/Strobes, generates Cooper/Wheelock, System Sensor, Gentex, Faraday & Amseco sync protocols, two - 1 amp aux. outputs, red encl. 18"H x 14.5"W x 4.625"D

  • Réf. fabricant AL1042ULADA
  • PART #552828
Output Amerage: 10 AMP
UL Listed: UL LISTED
Voltage: 24 VDC
Caractéristiques
  • 2-Wire Horn/Strobe Sync Mode Allows Audible Notification Appliances (Horns) to be Silenced While Visual Notification Appliances (Strobes) Continue to Operate
  • Sync Protocols Include Potter/Amseco, Faraday, Gentex, System Sensor and Cooperwheelock
  • Temporal Code 3, Steady Mode, Input to Output Follower Mode (Maintains Synchronization of Notification Appliances Circuit)
  • Compatible with 12 VDC or 24 VDC Fire Panels
  • Output Loop Supervision Directed to Input 1 or Input 2
  • Signal Circuit Trouble Memory-Faciitates Quick Identification of an Intermittent/Fault (Short Circuit, Open or Ground) Which has Previously Occurred on One or More Signaling Circuit Outputs
  • LEDs Indicate/Identify which Output the Fault has Occurred
  • Common Trouble Input and Output
  • Groud Fault Detection
  • Unit Includes Power Supply, Logic Board Enclosure, Cam Lock and Battery Leads
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires