Select Country and Language Canada / French
Changer de pays
AL12AR | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AL12AR | T-Handle Latch and Keyed Cylinder Lock Kits

  • Réf. fabricant AL12AR
  • PART #AL12AR
Type: DOORS
Description

To install, simply remove the standard slotted latch and insert the kit. Complete installation instructions are furnished. Catalog number AL7A includes a Type L7 T handle and all hardware. Catalog number AL12AR includes a Type L12 cylinder lock, cam an d all hardware. Latch and lock
fit Type 1 enclosures and hingedcover pull boxes.