Select Country and Language Canada / French
Changer de pays
AL16-40-00-81 | ABB

ABB | AL16-40-00-81 | AL 4-pole contactor for resistive & slightly inductive applications up to 125 A, AC or DC control, 24 V DC coil

  • Réf. fabricant AL16-40-00-81
  • PART #517772
Rating: IP20
Type: CONTACTORS
Description

A-Line contactors are mainly used for controlling 3-phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000V AC. and 440 V DC.

Applications

For Controlling Non-Inductive Or Slightly Inductive Loads (I.E. Resistance Furnaces) And Generally For Controlling Power Circuits Up To 690V AC And 440 V DC; For Contactors Can Also Be For Many Other Applications Such Lighting. AL16 4-pole contactors a re mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces...) and generally for controlling power circuits up to 690V AC and 440V DC.

Spécifications
  • Coil Voltage: 24 V DC
  • Contact Configuration: 4 NO (Main)
  • Wattage: 4 kW At 220/230/240 V, 7.5 kW At 380/400 V, 9 kW At 415/440/500/690 V
  • Connection: Screw Terminal
  • Size: 44 mm Width X 78 mm Height X 97 mm Depth
  • Operating Temperature: Fittederm
Infos techniques et normes

CSA, CB, CCC, CE Certified, ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires